Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1UG18 Offset Snip 9 3/4 Inch Left Red | AB3MUR

WESTWARD 1UG18 Offset Snip 9 3/4 Inch Left Red

Item: AB3MUR Model: 1UG18
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Cutting Snip
ConstructionHeat Treated Steel
Cutting ActionLeft
Handle ColorRed
Handle DesignPlastic Soft Grip
Handle TypeCushion Vinyl Coated
MaterialSteel
Metal Gauge18 ga.
Safety LatchYes
TypeMultipurpose
Blade MaterialSteel
Cutting DirectionLeft
Cutting Length1 1/4"
Grip MaterialPlastic
Grip TypeStraight
Handle MaterialPlastic
Material ApplicationMetal
Maximum Sheet Thickness18 ga.
Non-sparkingNo
Overall Length9 3/4"
Snip TypeGeneral Purpose Metal Snips

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)8.89
Ship length (cm)27.43
Ship width (cm)13.97
HS code8203300000
Country of OriginCN

Product Variants

ProductModelCutting ActionOverall LengthHandle ColorMetal GaugeTypeMaterialCutting LengthSafety LatchPrice
WESTWARD 1UG17 Multipurpose Offset Snip 9 3/4 Inch Right | AB3MUQ 1UG17Right9 3/4"Green18 ga.MultipurposeSteel1 1/4"Yes€23.76
WESTWARD 5MW41 Snip Tin | AE4UZJ 5MW41Straight11 1/2"Blue20 ga.Long CutSteel-Yes€31.35
WESTWARD 5MX59 Aviation Snip 9 3/4 Inch Straight Yellow | AE4VDC 5MX59Straight-Yellow18 ga.MultipurposeSteel-Yes€24.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1UG18 Offset Snip 9 3/4 Inch Left Red
€29.56 /unit