Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 1UBH1 Compressor Valve Spring | AB3MBZ

WESTWARD 1UBH1 Compressor Valve Spring

Item: AB3MBZ Model: 1UBH1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€10.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressor
Length12 1/2"
MaterialCarbon Steel
Overall Length12 1/2"
TypeValve Spring
ApplicationReplace Weak Or Broken Valve Springs And Guide Seats With Cylinder Head On The Engine
Tool TypeValve Spring
Vehicle MakeGM

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)6.35
Ship length (cm)44.45
Ship width (cm)11.94
HS code8205595560
Country of OriginTW

Product Variants

ProductModelMaterialTypeNumber Of PiecesPrice
WESTWARD 1UBG2 Compressor Diesel Piston Ring | AB3MBV 1UBG2Spring SteelDiesel Piston Ring-€43.05
WESTWARD 45JW56 Compressor Valve Spring | CH6JXT 45JW56 45JW56Carbon Steel-1€29.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1UBH1 Compressor Valve Spring
€10.97 /unit