Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1UBE7 Spin And Drive Set 9 Pc | AB3MBH

WESTWARD 1UBE7 Spin And Drive Set 9 Pc

Item: AB3MBH Model: 1UBE7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpin and Drive Set
MaterialAluminum, Steel
Number Of Pieces9
Type9 Piece

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)27.43
Ship length (cm)3.81
Ship width (cm)20.07
HS code8466100175
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1UBE7 Spin And Drive Set 9 Pc
€115.96 /unit