Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 1P724 Hose To Hose Connector Double Female 3/4 | AB2VRL

WESTWARD 1P724 Hose To Hose Connector Double Female 3/4

Item: AB2VRL Model: 1P724
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose To Hose Connector
Coupling DescriptionDouble Female, Swivel
Fitting MovementSwivel
Hose Fitting A GenderFemale
Hose Fitting B GenderFemale
MaterialBrass
Fitting MaterialBrass x Brass
Hose Fitting A Connection TypeNH
Hose Fitting A Size3/4"
Hose Fitting B Connection TypeNH
Hose Fitting B Size3/4"
Overall Length31 mm

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)3.05
Ship length (cm)3.3
Ship width (cm)3.05
HS code7412200035
Country of OriginTW

Product Variants

ProductModelMaterialPrice
WESTWARD 4KG82 Hose To Hose Connector Double Male | AD8HBJ 4KG82Brass€6.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1P724 Hose To Hose Connector Double Female 3/4
€7.34 /unit