Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1NFV1 Extra Slim Taper File American 6 Inch Length | AB2RCM

WESTWARD 1NFV1 Extra Slim Taper File American 6 Inch Length

Item: AB2RCM Model: 1NFV1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper File
Edge TypeSingle Cut
Length6"
Edge Cut StyleSingle
Face Cut StyleSingle Cut
File Length Without Tang6"
File Width5/16"
Handle Length6"
Number Of Cut Edges6
Profile ShapeTriangular
TaperTaper Towards Point
Teeth Per Inch55

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)26.16
Ship length (cm)0.51
Ship width (cm)4.57
HS code8203106000
Country of OriginIN

Product Variants

ProductModelMPNPrice
WESTWARD 1NFT9 Slim Taper File American 6 Inch Length | AB2RCL 1NFT91NFT9€4.11
WESTWARD 26KP92 Taper File 7 inch Triangular | AH2FZJ 26KP9226KP92€6.20
WESTWARD 26KR02 Taper File 6 inch Triangular | AH2FZU 26KR0226KR02€8.98
WESTWARD 26KR06 Taper File 6 inch Triangular | AH2FZX 26KR0626KR06€9.23
WESTWARD 30PA48 Taper File American Double Extra Slim | AH2XNT 30PA4830PA48€7.69
WESTWARD 30PA63 Taper File American Double Extra Slim | AH2XPJ 30PA6330PA63€8.52
WESTWARD 44ZD55 Taper File American Single Set and Cut | AH9VAZ 44ZD5544ZD55€7.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1NFV1 Extra Slim Taper File American 6 Inch Length
€4.10 /unit