Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1NFR5 Half Round File 6 Inch Smooth Machinists | AB2RBX

WESTWARD 1NFR5 Half Round File 6 Inch Smooth Machinists

Item: AB2RBX Model: 1NFR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Round File
Cut TypeSmooth
Length6"
Edge Cut StyleSafe
Face Cut StyleDouble Cut
File Body FinishNatural
File CoarsenessSmooth Cut
File Length Without Tang6"
File Width5/8"
Handle Length6"
Number Of Cut Edges2
Profile ShapeHalf Round
TaperTaper Towards Point
Thickness5/32"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)0.51
Ship length (cm)26.16
Ship width (cm)4.57
HS code8203106000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 12F850 Hand File Double Cut 8 Inch Black Oxide | AA4DBP 12F850Half Round€14.68
WESTWARD 12F851 Hand File Double Cut 10 Inch Black Oxide | AA4DBQ 12F851Half Round€21.29
WESTWARD 1NFP9 Half Round File 6 Inch Bastard Machinists | AB2RBR 1NFP9-€17.60
WESTWARD 1NFR1 Half Round File 8 Inch Bastard Machinists | AB2RBT 1NFR1-€17.42
WESTWARD 1NFR2 Half Round File 10 Inch Bastard Machinists | AB2RBU 1NFR2-€27.70
WESTWARD 1NFR3 Half Round File Machinists 12 Inch Length | AB2RBV 1NFR3-€37.64
WESTWARD 1NFR4 Half Round File 8 Inch Second Machinists | AB2RBW 1NFR4-€12.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1NFR5 Half Round File 6 Inch Smooth Machinists
€8.98 /unit