Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1MZT8 Fuel Injector Cleaner Canister-type | AB2NUP

WESTWARD 1MZT8 Fuel Injector Cleaner Canister-type

Item: AB2NUP Model: 1MZT8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€354.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Injector Cleaner
For Use WithFuel Lines
Includes1 Gauge, 2 Valves, 5 Connectors, Cover
Number Of Pieces3
TypeFuel Injection
ApplicationCleaning Carbon From Intake Valves, Fuel Passages, And Cylinders
Tool TypeFuel Injector Cleaner

Shipping Info:

Ship weight (kg) 2.898
Ship height (cm)19.05
Ship length (cm)53.85
Ship width (cm)20.07
HS code9026208000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1MZT8 Fuel Injector Cleaner Canister-type
€354.14 /unit