Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1MZH7 Creeper Seat 24 3/4 x 17 x 16 1/2 In | AB2NRW

WESTWARD 1MZH7 Creeper Seat 24 3/4 x 17 x 16 1/2 In

Item: AB2NRW Model: 1MZH7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCreeper Seat
Caster Size2 1/2"
Caster TypeRubber
Frame MaterialSteel
Height23" to 24"
Number Of Wheels4
TypeTubular
Creeper Seat StyleCreeper Seat
Duty RatingStandard Duty
IncludesTray For Placing Small Parts
Maximum Load Capacity300 lbs.
Overall Height24"
Seat AdjustabilityFixed

Shipping Info:

Ship weight (kg) 8.8425
Ship height (cm)20.32
Ship length (cm)43.69
Ship width (cm)40.89
HS code9401710031
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1MZH7 Creeper Seat 24 3/4 x 17 x 16 1/2 In
€235.90 /unit