Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1LCR6 Ratcheting Combination Wrench 15/16 Inch Flexible | AB2DNE

WESTWARD 1LCR6 Ratcheting Combination Wrench 15/16 Inch Flexible

Item: AB2DNE Model: 1LCR6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Combination Wrench
Anti-slip DesignNo
Corrosion ResistanceYes
FinishChrome
Flexible HeadYes
Grip StylePlain
Handle ColorSilver
Handle TypeOne Piece
Head Angle180°
Head MovementFlexible
Head Size15/16"
Head Thickness9/16"
Head TypeFlexible
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing
Non-magneticNo
Non-sparkingNo
Number Of Geared Teeth72
Number Of Points12
Offset
Opening TypeRounded
Overall Length14"
RatchetingYes
ReversibleNo
ReversingNo
Tether CapableStandard Tool
Wrench Head Sizes15/16" , Spline
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Wrench ShapeStraight
Wrench StyleLocking Flexible
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Measurement TypeSAE
StandardsDIN AND ANSI
Weight1.606 lbs.

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)3.81
Ship length (cm)41.91
Ship width (cm)7.11
HS code8204110030
Country of OriginTW

Product Variants

ProductModelHead SizeOverall LengthHead ThicknessOpening TypeReversingHead TypeWrench Length StyleMaterialPrice
WESTWARD 1LCP5 Ratcheting Combination Wrench 5/16 Inch Flexible | AB2DMU 1LCP55/16"5 1/2"1/4"RoundedNoFlexibleStandardAlloy Steel€30.33
WESTWARD 1LCP6 Ratcheting Combination Wrench 3/8 Inch Flexible | AB2DMV 1LCP63/8"6 1/2"5/16"RoundedNoFlexibleStandardAlloy Steel€31.78
WESTWARD 1LCP7 Ratcheting Combination Wrench 7/16 Inch Flexible | AB2DMW 1LCP77/16"7"5/16"RoundedNoFlexibleStandardAlloy Steel€34.24
WESTWARD 1LCP8 Ratcheting Combination Wrench 1/2 Inch Flexible | AB2DMX 1LCP81/2"8"5/16"RoundedNoFlexibleStandardAlloy Steel€37.40
WESTWARD 1LCP9 Ratcheting Combination Wrench 9/16 Inch Flexible | AB2DMY 1LCP99/16"8 1/2"3/8"RoundedNoFlexibleStandardAlloy Steel€39.41
WESTWARD 1LCR1 Ratcheting Combination Wrench 5/8 Inch Flexible | AB2DMZ 1LCR15/8"9 1/2"3/8"RoundedNoFlexibleStandardAlloy Steel€39.56
WESTWARD 1LCR2 Ratcheting Combination Wrench 11/16 Inch Flexible | AB2DNA 1LCR211/16"10"3/8"RoundedNoFlexibleStandardAlloy Steel€41.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1LCR6 Ratcheting Combination Wrench 15/16 Inch Flexible
€61.24 /unit