Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 1KEJ5 Spark Plug Socket 3/8 Inch Drive 16mm 6 Pt | AB2AKN

WESTWARD 1KEJ5 Spark Plug Socket 3/8 Inch Drive 16mm 6 Pt

Item: AB2AKN Model: 1KEJ5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpark Plug Socket
Category TypeSpark Plug Socket
Drive Size3/8"
Drive TypeHand
FinishNickel Chrome Plated
Impact RatedNo
InsulatedNo
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output Drive Size16 mm
Overall Length2.391"
Sae Or MetricMetric
Socket DepthStandard
Tether ReadyNo
Bolt ClearanceMin. 0.469"
Socket Size16 mm

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code8204200000
Country of OriginTW

Product Variants

ProductModelDrive SizeSocket DepthFinishNumber Of PointsSae Or MetricOverall LengthOutput Drive SizeDrive TypePrice
WESTWARD 1KEJ6 Spark Plug Socket 3/8 Inch Drive 21mm 6 Pt | AB2AKP 1KEJ63/8"StandardNickel Chrome Plated6Metric2.609"21 mmHand€3.26
WESTWARD 20HW58 Spark Plug Socket 1/2 Inch Drive 5/8 Inch | AF6TRA 20HW581/2"0.188"Full Polish6SAE2.562"5/8"Hand€3.38
WESTWARD 20HW59 Spark Plug Socket 1/2 Inch Drive 13/16 Inch | AF6TRB 20HW591/2"0.188"Full Polish6SAE2.562"0.812"Hand€3.57
WESTWARD 20HW60 Spark Plug Socket 3/8 Inch Drive 13/16 Inch | AF6TRC 20HW603/8"0.188"Full Polish6SAE2.562"0.812"Hand€6.70
WESTWARD 20HW62 Spark Plug Socket Sae 1/4 Inch | AF6TRE 20HW621/4"0.312"Polish8SAE1"1/4"Hand€1.18
WESTWARD 20HW63 Spark Plug Socket Sae 5/16 Inch | AF6TRF 20HW631/4"0.312"Polish8SAE1"0.312"Hand€1.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1KEJ5 Spark Plug Socket 3/8 Inch Drive 16mm 6 Pt
€2.73 /unit