Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1EZU6 Socket 1/4 Inch Drive 9mm 12 Point Standard | AA9TAQ

WESTWARD 1EZU6 Socket 1/4 Inch Drive 9mm 12 Point Standard

Item: AA9TAQ Model: 1EZU6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
Drive TypeHand
FinishChrome Plated
Impact RatedNo
Measurement TypeMetric
Number Of Points12
Overall Length1"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
MaterialAlloy Steel
Product TypeSocket
Socket Shape12-Point
Socket Size9 mm
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)7.62
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishOverall LengthOutput TypeDrive SizeMaterialDrive TypePrice
WESTWARD 10E872 Socket 1/4 Inch Drive 16mm 6 Point Standard | AA2EBN 10E8726StandardFull Polish0.969"Hex1/4"Alloy SteelHand€5.43
WESTWARD 10E874 Socket 1/4 Inch Drive 16mm 6 Point Deep | AA2EBQ 10E8746DeepFull Polish1.969"Hex1/4"Alloy SteelHand€3.14
WESTWARD 10E875 Socket 1/4 Inch Drive 4mm 12 Point Standard | AA2EBR 10E87512StandardFull Polish0.969"-1/4"Alloy SteelHand€1.46
WESTWARD 10E876 Socket 1/4 Inch Drive 4.5mm 12 Point Standard | AA2EBT 10E87612StandardFull Polish0.969"-1/4"Alloy SteelHand€1.38
WESTWARD 10E879 Socket 1/4 Inch Drive 4mm 12 Point Deep | AA2EBV 10E87912DeepFull Polish1.969"-1/4"Alloy SteelHand€2.10
WESTWARD 10E880 Socket 1/4 Inch Drive 4.5mm 12 Point Deep | AA2EBW 10E88012DeepFull Polish1.969"-1/4"Alloy SteelHand€2.10
WESTWARD 10E881 Socket 1/4 Inch Drive 15mm 12 Point Deep | AA2EBX 10E88112DeepFull Polish1.969"-1/4"Alloy SteelHand€2.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1EZU6 Socket 1/4 Inch Drive 9mm 12 Point Standard
€7.27 /unit