Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1EZP8 Socket Bit 1/2 Drive 9/16 Inch Hex | AA9RZN

WESTWARD 1EZP8 Socket Bit 1/2 Drive 9/16 Inch Hex

Item: AA9RZN Model: 1EZP8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit Length5 7/8"
Bit StyleHex
Category TypeSocket Bits
Drive Size1/2"
Drive TypeSquare
FeaturesDurable
FinishBlack Oxide
Impact RatedNo
Insertion Length5 7/8"
InsulatedNo
MaterialAlloy Steel
Number Of Points6
Overall Length7 1/8"
Replaceable InsertNo
Sae Or MetricSAE
Socket DepthStandard
Tip Size0.562"
Tip StyleHex
Tip TypeHex

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.54
Ship length (cm)18.03
Ship width (cm)2.54
HS code8204200000
Country of OriginTW

Product Variants

ProductModelTip SizeOverall LengthSae Or MetricBit LengthDrive SizeTip StyleReplaceable InsertFinishPrice
WESTWARD 1EZN7 Socket Bit 1/2 Drive 6mm Hex | AA9RZC 1EZN76 mm3 1/2"Metric2 3/8"1/2"HexNoBlack Oxide€17.42
WESTWARD 1EZN8 Socket Bit 1/2 Drive 8mm Hex | AA9RZD 1EZN88 mm3 1/2"Metric2 3/8"1/2"HexNoBlack Oxide€17.19
WESTWARD 1EZP3 Socket Bit 1/2 Drive 17mm Hex | AA9RZH 1EZP317 mm3 1/2"Metric2 3/8"1/2"HexNoBlack Oxide€23.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1EZP8 Socket Bit 1/2 Drive 9/16 Inch Hex
€25.88 /unit