Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1EYT1 Crowfoot Wrench Metric 3/8 Drive 21mm | AA9RWF

WESTWARD 1EYT1 Crowfoot Wrench Metric 3/8 Drive 21mm

Item: AA9RWF Model: 1EYT1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrowfoot Wrench
ColorSilver
Corrosion ResistanceYes
Drive Size3/8"
FinishChrome
Head StyleOpen End
Head Thickness7/16"
InsulatedNo
MaterialAlloy Steel , Chrome Vanadium
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Pieces1
Opening TypeRounded
Overall Length2.094"
RatchetingNo
Tether StyleNot Tether Capable
Corrosion ResistantYes
Head Size21 mm
Overall Width1 11/16"
StandardsASME B107.100-2002
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)5.08
Ship width (cm)4.32
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthHead ThicknessOverall WidthOpening TypeRatchetingMeasurement TypeDrive SizeFinishPrice
WESTWARD 1EYR1 Crowfoot Wrench Metric 3/8 Drive 10mm | AA9RVW 1EYR11 1/4"3/16"29/32"RoundedNoMetric3/8"Chrome€6.47
WESTWARD 1EYR2 Crowfoot Wrench Metric 3/8 Drive 11mm | AA9RVX 1EYR21 1/4"3/16"29/32"RoundedNoMetric3/8"Chrome€3.57
WESTWARD 1EYR3 Crowfoot Wrench Metric 3/8 Drive 12mm | AA9RVY 1EYR31 3/8"7/32"-RoundedNoMetric3/8"Chrome€3.63
WESTWARD 1EYR5 Crowfoot Wrench Metric 3/8 Drive 14mm | AA9RWA 1EYR51 1/2"1/4"1 7/32"RoundedNoMetric3/8"Chrome€8.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1EYT1 Crowfoot Wrench Metric 3/8 Drive 21mm
€9.45 /unit