Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 1ECG5 Locking Pliers Set 5 6 7 10 10 Inch 5 Pc | AA9NPZ

WESTWARD 1ECG5 Locking Pliers Set 5 6 7 10 10 Inch 5 Pc

Item: AA9NPZ Model: 1ECG5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Pliers Set
Additional Tool FunctionsWire Cutter
Container TypePouch
FeaturesAdjusting Screw To Help Assure Maximum Locking Force
Grip StyleDeluxe Cushion
Grip TypeSoft Grip
HandleSoft Grip
Handle StyleErgonomic
Handle TypeErgonomic
Includes10 In Curved Jaw, 10 In Straight Jaw, 5 In Curved Jaw, 6 In Long Nose, 7 In Curved Jaw
Jaw Opening TypeManual
Jaw StyleCurved, Long Nose, Straight
No. Of Pieces5
Number Of Pieces5
Number Of Pliers5
Plier Product GroupPlier Sets
Screw MechanismLocking Adjusting
Tether CapableNot Tether Capable
Tether ReadyNo
Wire CutterNo
Overall Length5 1/2", 6 1/2", 7", 9"
Plier TypesLocking Pliers

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)12.7
Ship length (cm)8.64
Ship width (cm)26.67
HS code8204120000
Country of OriginCN

Product Variants

ProductModelHandle StyleHandle TypeWire CutterGrip StyleHandleJaw StyleNumber Of PiecesNumber Of PliersPrice
WESTWARD 1ECF5 Locking Pliers Set 5 6 10 Inch 3 Pc | AA9NPQ 1ECF5Plain GripPlain GripYesPlainSteelCurved, Long Nose33€43.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 1ECG5 Locking Pliers Set 5 6 7 10 10 Inch 5 Pc
€112.32 /unit