Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19YE37 Welding Cable 2/0 Awg 25 Feet Length Red | AF6LXU

WESTWARD 19YE37 Welding Cable 2/0 Awg 25 Feet Length Red

Item: AF6LXU Model: 19YE37
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€190.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Conductor Size0.365 AWG
Insulation ColorRed
Insulation MaterialNeoprene , Neoprene Rubber
Jacket ColorRed
Length25 ft.
Length (straight Wireway)25 ft.
Length (wire And Cable)25 ft.
Max. Amps190A
Max. Voltage600V
Voltage600V
Wire Size2/0 AWG
ApplicationWelding Machines And Accessories
StandardsSAE J1127

Shipping Info:

Ship weight (kg) 5.3325
Ship height (cm)40.64
Ship length (cm)40.64
Ship width (cm)5.08
HS code8544493080
Country of OriginIN

Product Variants

ProductModelJacket ColorInsulation MaterialInsulation ColorWire SizeMax. VoltageMax. AmpsVoltagePrice
WESTWARD 19YE09 Welding Cable 2/0 Awg 10 Feet Length Black | AF6LWN 19YE09BlackNeopreneBlack2/0 AWG600V190A600V€78.12
WESTWARD 19YE10 Welding Cable 2/0 Awg 25 Feet Length Black | AF6LWP 19YE10BlackNeopreneBlack2/0 AWG600V190A600V€194.28
WESTWARD 19YE36 Welding Cable 2/0 Awg 10 Feet Length Red | AF6LXT 19YE36RedNeopreneRed2/0 AWG600V190A600V€75.31
WESTWARD 19YE38 Welding Cable 2/0 Awg 100 Feet Length Red | AF6LXV 19YE38RedNeopreneRed2/0 AWG600V190A600V€720.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YE37 Welding Cable 2/0 Awg 25 Feet Length Red
€190.10 /unit