WESTWARD 19YE14 Welding Cable 3/0 Awg 100 Feet Length Black | AF6LWU

WESTWARD 19YE14 Welding Cable 3/0 Awg 100 Feet Length Black

Item: AF6LWU Model: 19YE14
In Stock

Get it by Thursday, Jun 12

€935.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Conductor Size0.41 AWG
Insulation ColorBlack
Insulation MaterialNeoprene , Neoprene Rubber
Jacket ColorBlack
Length100 ft.
Length (straight Wireway)100 ft.
Length (wire And Cable)100 ft.
Max. Amps239A
Max. Voltage600V
Voltage600V
Wire Size3/0 AWG
ApplicationWelding Machines And Accessories
StandardsSAE J1127
Temp. Rating150°F

Shipping Info:

Ship weight (kg) 25.6725
Ship height (cm)43.82
Ship length (cm)37.47
Ship width (cm)21.59
HS code8544493080
Country of OriginIN

Product Variants

ProductModelJacket ColorInsulation MaterialInsulation ColorWire SizeMax. VoltageMax. AmpsVoltagePrice
WESTWARD 19YE12 Welding Cable 3/0 Awg 10 Feet Length Black | AF6LWR 19YE12BlackNeopreneBlack3/0 AWG600V239A600V€94.27
WESTWARD 19YE13 Welding Cable 3/0 Awg 25 Feet Length Black | AF6LWT 19YE13BlackNeopreneBlack3/0 AWG600V239A600V€225.92
WESTWARD 19YE39 Welding Cable 3/0 Awg 10 Feet Length Red | AF6LXW 19YE39RedNeopreneRed3/0 AWG600V239A600V€90.28
WESTWARD 19YE40 Welding Cable 3/0 Awg 25 Feet Length Red | AF6LXX 19YE40RedNeopreneRed3/0 AWG600V239A600V€218.31
WESTWARD 19YE41 Welding Cable 3/0 Awg 100 Feet Length Red | AF6LXY 19YE41RedNeopreneRed3/0 AWG600V239A600V€866.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YE14 Welding Cable 3/0 Awg 100 Feet Length Black
€935.36 /unit