Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 19YD96 Welding Cable 4 Awg 10 Feet Length Black | AF6LWA

WESTWARD 19YD96 Welding Cable 4 Awg 10 Feet Length Black

Item: AF6LWA Model: 19YD96
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€29.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Cable
Conductor MaterialCopper
Conductor Size4 AWG
Insulation ColorBlack
Insulation MaterialNeoprene , Neoprene Rubber
Jacket ColorBlack
Length10 ft.
Length (straight Wireway)10 ft.
Length (wire And Cable)10 ft.
Max. Amps60A
Max. Voltage600V
Voltage600V
Wire Gauge4 AWG
Wire Size4 AWG
Wire Size - Wire And Cable4 AWG

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)32.39
Ship length (cm)27.94
Ship width (cm)1.02
HS code8544493080
Country of OriginIN

Product Variants

ProductModelJacket ColorInsulation MaterialInsulation ColorWire SizeMax. VoltageMax. AmpsVoltagePrice
WESTWARD 19YD97 Welding Cable 4 Awg 25 Feet Length Black | AF6LWB 19YD97BlackNeopreneBlack4 AWG600V60A600V€61.98
WESTWARD 19YD98 Welding Cable 4 Awg 100 Feet Length Black | AF6LWC 19YD98BlackNeopreneBlack4 AWG600V60A600V€241.44
WESTWARD 19YE24 Welding Cable 4 Awg 10 Feet Length Red | AF6LXE 19YE24RedNeopreneRed4 AWG600V60A600V€23.98
WESTWARD 19YE25 Welding Cable 4 Awg 25 Feet Length Red | AF6LXF 19YE25RedNeopreneRed4 AWG600V60A600V€60.38
WESTWARD 19YE26 Welding Cable 4 Awg 100 Feet Length Red | AF6LXG 19YE26RedNeopreneRed4 AWG600V60A600V€241.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19YD96 Welding Cable 4 Awg 10 Feet Length Black
€29.74 /unit