Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19XH29 Lever Action Drum Pump 55 Gallon | AF6LGQ

WESTWARD 19XH29 Lever Action Drum Pump 55 Gallon

Item: AF6LGQ Model: 19XH29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Action Drum Pump
Action TypeLever
Bung Connection Dia.Not Applicable
Compatible ChemicalsAutomatic Transmission Fluid, Diesel Fuel, Motor Oil
FeaturesIncludes 3 Pivot Points In The Handle For Media Of Different Viscosities, Light Duty Lever Pump Designed For Transfer Of Heavier Oils, Zinc Plated Body With Aluminum Die Cast Head
For Container TypeDrum
For Media TypeAutomatic Transmission Fluid, Diesel Fuel, Motor Oil
For Use WithHigh Viscosity Petroleum Based Media, Lacquer Thinners
Hose Cover MaterialNot Applicable
Hose Inside Dia.Not Applicable
Hose LengthNot Applicable
Hose Outside Dia.Not Applicable
Hose Tube MaterialNot Applicable
Includes2 In Bung Nut, Discharge Spout Assembly, Pump Assembly
Includes Discharge HoseNo
Includes NozzleNo
Includes Suction TubeYes
MeteredNo
Mount TypeNot Applicable
Power SourceHand Operated
For Container Size55 gal.
Includes Bung AdapterNo
Max. Flow Rate2.8 oz./stroke
Pump Package TypeBasic Pump With Spout

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)5
Ship length (cm)117.5
Ship width (cm)9.2
HS code8413200000
Country of OriginIN

Product Variants

ProductModelHose LengthPrice
WESTWARD 19XH30 Lever Action Drum Pump 55 Gallon | AF6LGR 19XH30-€41.15
WESTWARD 19XH31 Lever Action Drum Pump 16 Gallon | AF6LGT 19XH31-€30.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19XH29 Lever Action Drum Pump 55 Gallon
€47.32 /unit