Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19N124 Step Drill Bit M2 Bright 1/4-3/4 In | AA8QMY

WESTWARD 19N124 Step Drill Bit M2 Bright 1/4-3/4 In

Item: AA8QMY Model: 19N124
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep Drill Bit
Bit Length2 3/4"
ColorSilver
Cutting DirectionRight Hand
Drill Bit FinishUncoated
Drill Bit MaterialHigh Speed Steel
FinishBright Finish
Flute TypeStraight
Impact RatedNo
Maximum Hole Size3/4"
Min. Hole Size1/4"
No. Of Pieces1
Number Hole Sizes9
Number Of Flutes2
Number Of Hole Sizes9
Number Of Pieces1
Point Angle135°
Primary Material ApplicationSteel
Shank Size3/8"
Shank TypeRound With Three Flats
Spiral DirectionRight Hand
Step Increments1/16"
Step Thickness0.062" , 1/16"
System Of MeasurementFractional Inch
Decimal Equivalent0.25, 0.3125, 0.375, 0.4375, 0.5, 0.5625, 0.625, 0.6875, 0.75
Drill Bit Sizes Included1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Maximum Drilling Depth2 3/4"
Measurement SystemFractional Inch
Minimum Hole Size1/4"
Overall Length2 3/4"
Series4033 Series
Shank Diameter3/8"
Shank Length15/16"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)7.01
Ship length (cm)19.51
Ship width (cm)15.01
HS code8207502080
Country of OriginCN

Product Variants

ProductModelNumber Of Hole SizesBit LengthStep ThicknessMaximum Hole SizeFinishImpact RatedPrimary Material ApplicationMax. Drilling DepthPrice
WESTWARD 19N127 Step Drill Bit M2 Bright 3/16-7/8 In | AA8QNA 19N127123 1/4"1/16"7/8"Bright FinishNoSteel3 1/4"€62.30
WESTWARD 19N141 Step Drill Bit M2 7/8-1/4 And 1-3/8 In | AA8QNE 19N14153 1/4"1/16"-Bright FinishNoSteel-€106.29
WESTWARD 19N142 Step Drill Bit M2 Bright 1/2-1 In | AA8QNF 19N14293 1/4"1/16"1"Bright FinishNoSteel3 1/4"€69.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19N124 Step Drill Bit M2 Bright 1/4-3/4 In
€59.17 /unit