Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 19G960 Linoleum Knife Fixed 8-1/4 Inch Hardwood | AA8PJN

WESTWARD 19G960 Linoleum Knife Fixed 8-1/4 Inch Hardwood

Item: AA8PJN Model: 19G960
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinoleum Knife
Blade ChangeNon Changeable
Blade MaterialStainless Steel
Handle ColorWood
Handle MaterialWood
Handle TypeErgonomic
Number Of Blades Included1
Overall Length8 1/4"
Overall Thickness1 1/8"
Overall Width1 3/4"
ApplicationLinoleum And Vinyl Tile
Blade Change MethodNon Changeable
Blade Edge TypeSerrated
FeaturesBlackened Blade
Handle Length5"
Handle StyleErgonomic
Includes Cushioned GripNo
Includes Pocket ClipNo
Knife TypeLinoleum Knife
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8.89
Ship length (cm)29.21
Ship width (cm)23.62
HS code8211929060
Country of OriginCN

Product Variants

ProductModelOverall LengthBlade MaterialHandle MaterialHandle ColorBlade TypePrice
WESTWARD 13A733 Linoleum Knife Curved Duragrip 8 In | AA4RDK 13A7338"High Carbon SteelDura GripBlack, BlueCurved€21.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 19G960 Linoleum Knife Fixed 8-1/4 Inch Hardwood
€11.23 /unit