Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 15F204 Grease Gun Hose 12 inch | AA6ZAN

WESTWARD 15F204 Grease Gun Hose 12 inch

Item: AA6ZAN Model: 15F204
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Extension
Connection1/8"
Inlet Size1/8"
Inlet TypeMNPT
Length12"
Max. Pressure5800 psi
Outlet Size1/8"
Size12"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.02
Ship length (cm)31.75
Ship width (cm)10.41
HS code3917330000
Country of OriginIN

Product Variants

ProductModelOperating PressureMaterialSizeMin. Burst PressureMax. PressureConnectionInlet SizeInlet TypePrice
WESTWARD 15F205 Grease Gun Hose 18 inch | AA6ZAP 15F205--18"-5800 psi1/8"1/8"MNPT€34.55
WESTWARD 21EM33 Grease Gun Hose 1/8 Inch | AB6GAY 21EM333500 psiSteel, Thermoplastic--10000 psi---€17.05
WESTWARD 4BY77 Hose Whip 12 In | AD6WDY 4BY773500 psiNylon, Rubber12"10000 psi-1/8"--€5.85
WESTWARD 4BY78 Hose Whip 18 In | AD6WDZ 4BY783500 psiNylon, Rubber18"10000 psi-1/8"--€7.13
WESTWARD 4BY79 Hose Whip 12 inch | AD6WEA 4BY793500 psi-12"10000 psi-1/8"--€6.72
WESTWARD 4BY80 Hose Whip 18 In | AD6WEB 4BY803500 psi-18"10000 psi-1/8"--€8.69
WESTWARD 4BY83 Hose Whip 24 In | AD6WEE 4BY833500 psiNylon, Rubber24"10000 psi-1/8"--€23.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 15F204 Grease Gun Hose 12 inch
€34.78 /unit