Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 13T131 Plier Holder Leather 2-3/4 x 3/4 x 8-3/4 In | AA6CWD

WESTWARD 13T131 Plier Holder Leather 2-3/4 x 3/4 x 8-3/4 In

Item: AA6CWD Model: 13T131
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlier Holder
ColorNatural
Depth3/4"
Fits Belts Up To2 3/4"
Height8 3/4"
MaterialTop Grain Leather
Number Of Pockets1
Width2 3/4"
Attachment TypeBelt Slot
Closure TypeOpen Top
Compatible With Manufacturer Model No.3503, C501, E4501, E4521
For Maximum Belt Width2 1/4"
Overall Depth1 1/4"
Overall Height8 7/8"
Overall Width2 3/4"
Primary ApplicationGeneral Purpose

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)22.54
Ship length (cm)3.18
Ship width (cm)6.99
HS code4202910090
Country of OriginUS

Product Variants

ProductModelHeightDepthMaterialColorNumber Of PocketsFits Belts Up ToPrice
WESTWARD 13T121 Plier Holder Leather 3-3/4 x 1 x 9-1/4 In | AA6CVT 13T1219 1/4"1"Top Grain LeatherNatural12 3/4"€6.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13T131 Plier Holder Leather 2-3/4 x 3/4 x 8-3/4 In
€6.97 /unit