Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 13P548 Notched Trowel 11 x 4-1/2 Steel | AA6AZD

WESTWARD 13P548 Notched Trowel 11 x 4-1/2 Steel

Item: AA6AZD Model: 13P548
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNotched Trowel
Handle Dia.1 1/2"
Notch TypeSquare
Width4 1/2"
Blade Length11"
Blade MaterialCarbon Steel
Blade ShapeSquare
Blade Width4 1/2"
Compatible Primary MaterialAdhesive, Grout, Tile
FeaturesDurable
Handle Length5"
Handle MaterialErgoSoft
Notch Depth1/4"
Notch ShapeSquare
Notch Spacing1/4"
Notch Style1/4" x 1/4" x 1/4" x Square
Notch Width1/4"
Product TypeNotched Trowel

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)9.14
Ship length (cm)27.94
Ship width (cm)11.43
HS code8205595510
Country of OriginTW

Product Details:

    • Notch Depth (In.) (1/4)
    • Notch Spacing (In.) (1/4)
    • Notch Width (In.) (1/4)

Product Variants

ProductModelMPNPrice
WESTWARD 13P549 Notched Trowel 11 x 4-1/2 Steel | AA6AZE 13P54913P549€21.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P548 Notched Trowel 11 x 4-1/2 Steel
€18.31 /unit