Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13P508 Floor Scraper 18 Inch x 4-1/2 Feet Steel | AA6AXT

WESTWARD 13P508 Floor Scraper 18 Inch x 4-1/2 Feet Steel

Item: AA6AXT Model: 13P508
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scraper
ConstructionWelded Steel
HandleSteel
Handle MaterialSteel
Size18"
Blade Edge TypeStraight
Blade FlexibilityFlexible
Blade Length5"
Blade MaterialCarbon Steel
Blade ShapeStraight
Blade Width18"
Handle Length4.5 ft.
Handle StyleStraight
Included Blade Manufacturer Part Number13P531
IncludesReplacement Blade
Non-sparking StatusNo
Overall Length58 1/2"
Product TypeScraper
Replaceable BladeReplaceable
Retractable BladeNot Retractable
Tang TypeHalf

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)3.3
Ship length (cm)149.86
Ship width (cm)45.72
HS code8205595510
Country of OriginTW

Product Details:

    • Characteristics: Flexible Blade

Product Variants

ProductModelHandleSizeConstructionHandle MaterialBlade WidthPrice
WESTWARD 13P504 Floor Scraper 8 Inch x 4-1/2 Feet Steel | AA6AXN 13P5044.5 ft.--Steel8"€44.22
WESTWARD 13P507 Floor Scraper 14 Inch x 4-1/2 Feet Steel | AA6AXR 13P507Steel14"Welded SteelSteel-€43.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13P508 Floor Scraper 18 Inch x 4-1/2 Feet Steel
€38.97 /unit