Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13H875 Compression Crimp Tool Manual F-type | AA4XXX

WESTWARD 13H875 Compression Crimp Tool Manual F-type

Item: AA4XXX Model: 13H875
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Crimp Tool
AdjustableManual
Adjustment TypeManual
CutsNo
Handle MaterialPVC
Handle TypePVC
Overall Length6 7/8"

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)3.05
Ship length (cm)26.42
Ship width (cm)10.67
HS code8203206060
Country of OriginCN

Product Details:

    • Strips (No)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13H875 Compression Crimp Tool Manual F-type
€98.09 /unit