Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13H864 Construction Reamer Hex Nut Shank 7in | AA4XXK

WESTWARD 13H864 Construction Reamer Hex Nut Shank 7in

Item: AA4XXK Model: 13H864
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConstruction Reamer
Cutting DirectionRight Hand
Decimal Equivalent1.187"
Dimension TypeFractional Inch
FinishBlack Oxide
Flute Length5"
Large End Dia.1.188"
Left/right HandLeft Sprial Right Cutting
MaterialHigh Speed Steel
Number Of Flutes5
Overall Length7"
Reamer Size1.187"
ShankHex Nut Shank
Shank Dia.1.812"
Shank Size1.812"
Shank TypeHex Nut
Cutting Direction - MachiningRight Hand
Finish - MachiningBlack Oxide
Flute TypeSpiral
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Type - MachiningHex Nut
Spiral DirectionLeft Hand

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)6.6
Ship length (cm)19.3
Ship width (cm)6.86
HS code8207600035
Country of OriginCN

Product Variants

ProductModelFinishDecimal EquivalentFlute LengthOverall LengthLarge End Dia.Shank SizeReamer SizeMorse TaperPrice
WESTWARD 12G353 Construction Reamer Hex Nut Shank 6in | AA4DTJ 12G353Black Oxide5/8"4 1/2"6"5/8"1.062"--€47.21
WESTWARD 12G354 Construction Reamer Hex Nut 6 3/8in | AA4DTK 12G354Black Oxide0.687"4 1/2"6 3/8"0.688"1.062"--€55.41
WESTWARD 12G355 Construction Reamer Hex Nut Shank 7in | AA4DTL 12G355Black Oxide3/4"5"7"3/4"1 1/4"--€74.12
WESTWARD 12G356 Construction Reamer Hex Nut Shank 7in | AA4DTM 12G356Black Oxide0.812"5"7"0.812"1 1/4"--€83.40
WESTWARD 12G357 Construction Reamer Hex Nut Shank 7in | AA4DTN 12G357Black Oxide7/8"5"7"7/8"1.437"--€89.23
WESTWARD 12G358 Construction Reamer Hex Nut Shank 7in | AA4DTP 12G358Black Oxide0.937"5"7"0.938"1.437"--€96.49
WESTWARD 12G359 Construction Reamer Hex Nut Shank 7in | AA4DTQ 12G359Black Oxide1"5"7"1"1.437"1"-€110.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13H864 Construction Reamer Hex Nut Shank 7in
€145.26 /unit