Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13A726 Taping Knife Blue Steel 9-1/4 x 12 In | AA4RDG

WESTWARD 13A726 Taping Knife Blue Steel 9-1/4 x 12 In

Item: AA4RDG Model: 13A726
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaping Knife
Blade Length3"
Blade MaterialSteel
Blade TypeFlexible
Blade Width12"
ColorYellow
Grip TypeSoft Grip
Handle DesignSoft Grip
Handle Length6 1/8"
Handle MaterialPolypropylene
Knife / Scraper Sub-categoryDrywall And Putty Knives
No. Of Edges1
Overall Length9 1/4"
Blade Edge TypeStraight
Blade FlexibilityFlexible
Blade ShapeStraight
Handle StyleErgonomic
Non-sparking StatusNo
Product TypeTaping Knife
Tang TypeHalf

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)23.5
Ship length (cm)30.48
Ship width (cm)3.18
HS code8205595510
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A726 Taping Knife Blue Steel 9-1/4 x 12 In
€13.50 /unit