Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 13A693 Wall Scraper Stiff Full Tang Steel/pp 3 In | AA4RCC

WESTWARD 13A693 Wall Scraper Stiff Full Tang Steel/pp 3 In

Item: AA4RCC Model: 13A693
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Scraper
Blade Length3 1/2"
Blade MaterialCarbon Steel
Blade TypeFull Tang, Stiff
Blade Width3"
ColorBlack
Handle DesignTapered
Handle Length4"
Handle MaterialPolypropylene
Knife / Scraper Sub-categoryScrapers
No. Of Edges1
Overall Length7"
Blade Edge TypeStraight
Blade FlexibilityStiff
Blade ShapeStraight
Handle StyleTapered
Non-sparking StatusNo
Product TypeScraper
Replaceable BladeNot Replaceable

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)20.32
Ship width (cm)7.62
HS code8205595510
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A693 Wall Scraper Stiff Full Tang Steel/pp 3 In
€11.85 /unit