Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 13A691 Bent Pole Scraper Stiff Steel/pp 3 In | AA4RCA

WESTWARD 13A691 Bent Pole Scraper Stiff Steel/pp 3 In

Item: AA4RCA Model: 13A691
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScraper
Blade Length3 1/2"
Blade MaterialCarbon Steel
Blade TypeBent, Stiff
Blade Width3"
ColorBlack
Handle DesignTapered
Handle Length4 1/2"
Handle MaterialPolypropylene
Knife / Scraper Sub-categoryScrapers
No. Of Edges1
Overall Length8"
Blade Edge TypeBevel
Blade FlexibilityStiff
Blade ShapeStraight
Handle StyleErgonomic
Non-sparking StatusNo
Product TypeScraper
Replaceable BladeNot Replaceable
Retractable BladeNot Retractable
Tang TypeHalf

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.84
Ship length (cm)25.4
Ship width (cm)5.84
HS code8205595510
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 13A691 Bent Pole Scraper Stiff Steel/pp 3 In
€14.67 /unit