Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 12V172 Drain Spade 27 Inch Handle 5-3/4 Inch Blade | AA4NDG

WESTWARD 12V172 Drain Spade 27 Inch Handle 5-3/4 Inch Blade

Item: AA4NDG Model: 12V172
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrain Spade
Blade Length14"
Blade MaterialSteel
Blade Width5 3/4"
Gauge14 ga.
Handle Length27"
Handle MaterialFiberglass
Handle TypeD Grip
Blade ShapeDrain Spade
Blade StepStandard Step
Product TypeStandard Shovel

Shipping Info:

Ship weight (kg) 1.6425
Ship height (cm)5.33
Ship length (cm)110.74
Ship width (cm)14.99
HS code8201100000
Country of OriginCN

Product Variants

ProductModelHandle MaterialHandle TypeHandle LengthBlade LengthBlade WidthBlade MaterialGaugeGrip TypePrice
WESTWARD 12V173 Drain Spade 46-3/4 Inch Handle 5-3/4 Blade | AA4NDH 12V173FiberglassStraight46 3/4"14"5 3/4"Steel14 ga.-€31.51
RFQ
WESTWARD 4LVR6 Drain Spade 27 Inch Handle 6 Inch Blade | AD8RAA 4LVR6FiberglassD Grip, Ergonomic27"14"6"Steel14 ga.D Grip€36.65
WESTWARD 4LVR8 Drain Spade 30 Inch Handle 6 Inch Blade | AD8RAC 4LVR8AshD Grip30"16"6"Steel14 ga.-€42.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12V172 Drain Spade 27 Inch Handle 5-3/4 Inch Blade
€76.94 /unit