Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 12V170 Round Point Shovel 27 Inch Handle 14 Ga. | AA4NDE

WESTWARD 12V170 Round Point Shovel 27 Inch Handle 14 Ga.

Item: AA4NDE Model: 12V170
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€56.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRound Point Shovel
Blade ColorBlack
Blade Length11 1/4"
Blade MaterialSteel
Blade SizeNot Applicable
Blade StepStandard Step
Blade TypeForward Step , Round Point
Blade Width8 1/4"
Corrosion ResistantNo
Detachable HandleNo
Esd SafeNo
Gauge14 ga.
Handle ColorNatural
Handle Length27"
Handle MaterialFiberglass
Handle TypeD Grip
Non-sparkingNo
Socket TypeStandard
Blade ShapeRound Point
Overall Length38 1/4"
Product TypeStandard Shovel

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)8.89
Ship length (cm)102.11
Ship width (cm)21.84
HS code8201100000
Country of OriginCN

Product Variants

ProductModelHandle MaterialHandle TypeHandle LengthHandle ColorBlade LengthBlade WidthBlade MaterialGaugePrice
WESTWARD 1WG31 Round Point Shovel 48 In.handle 14 Ga. | AB3ZQQ 1WG31AshStraight48"Natural11 1/2"8 1/2"Steel14 ga.€53.12
RFQ
WESTWARD 1WG33 Round Point Shovel 30 Inch Handle 14 Ga. | AB3ZQT 1WG33WoodD Grip30"Natural11 3/4"8 1/2"Steel14 ga.€33.69
WESTWARD 3YU82 Round Point Shovel 48 In.handle 14 Ga. | AD3FKG 3YU82FiberglassStraight48"Yellow11"9"Steel14 ga.€59.42
RFQ
WESTWARD 4LVT2 Round Point Shovel 48 In.handle 14 Ga. | AD8RAF 4LVT2AshStraight48"Natural11"8 3/4"Steel14 ga.€45.21
RFQ
WESTWARD 4LVT3 Round Point Shovel 48 In.handle 14 Ga. | AD8RAG 4LVT3AshStraight48"Natural9 3/4"9"Steel14 ga.€66.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12V170 Round Point Shovel 27 Inch Handle 14 Ga.
€56.59 /unit