WESTWARD 12U493 General Purpose Scoop 43 Inch Steel | AA4MGK

WESTWARD 12U493 General Purpose Scoop 43 Inch Steel

Item: AA4MGK Model: 12U493
In Stock

Get it by Tuesday, Jun 10

€56.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Scoop
Blade Length13 3/4"
Blade MaterialSteel
Blade Type#2
Blade Width11 1/4"
ColorYellow
Gauge14 ga.
Handle Length43"
Handle MaterialFiberglass
Handle TypeStraight

Shipping Info:

Ship weight (kg) 2.934
Ship height (cm)20.32
Ship length (cm)143
Ship width (cm)27.94
HS code8201100000
Country of OriginUS

Product Variants

ProductModelBlade TypeHandle LengthHandle TypeHandle MaterialBlade MaterialBlade WidthBlade LengthGaugePrice
WESTWARD 12U492 General Purpose Scoop 27 Inch Aluminium | AA4MGJ 12U492#1227"D GripFiberglass----€68.39
WESTWARD 4LVR5 General Purpose Scoop 48 Inch Aluminium | AD8QZZ 4LVR5#1048"-Fiberglass----€72.87
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12U493 General Purpose Scoop 43 Inch Steel
€56.66 /unit