Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 12U473 Handheld Sprayer, 31/64 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene | CU9XLD

WESTWARD 12U473 Handheld Sprayer, 31/64 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene

Item: CU9XLD Model: 12U473
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandheld Sprayer
Adjustable NozzleYes
ApplicationCleaning And Degreasing
Fill Opening Size1 1/2"
Hose LengthHose Not Included
In Tank FilterYes
Max. Sprayer Pressure35 psi
Nozzle MaterialBrass
Nozzle Spray PatternCone
Pressure ReleaseYes
Pump Length7 4/5"
Seal/gasket MaterialViton
Tank Capacity0.484 gal.
Tank MaterialPolyethylene
Wand LengthWand Not Included
Wand MaterialWand Not Included
Chemical CompatibilityBleach and Disinfectant, Cleaners and Degreasers, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils
Connection TypeThreaded
Max Pressure35 psi
Max Spray Distance9.8 ft.
Mixing SystemMix in Tank
Number Of Nozzles Included1
Power SourceManual
Pressurizing MethodManual Pump
Primary ApplicationCleaning and Degreasing
Product TypeHandheld Sprayer
Spray LiquidNon-Foam
Spray MechanismHand-Pump
Sprayer FormHandheld

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelApplicationTank CapacityHose LengthHose MaterialPressure ReleaseMax. Sprayer PressurePump LengthTank MaterialPrice
WESTWARD 12U478 Handheld Sprayer, 1 gal Sprayer Tank Capacity, Polyethylene, Inch Tank Filter, 34 in | CU9XKY 12U478Janitorial And Sanitation1 gal.34"PVCNo45 psi11"Polyethylene€34.18
WESTWARD 12U469 Handheld Sprayer, 1 gal Sprayer Tank Capacity, Polyethylene, Inch Tank Filter, 34 Inch | CU9XKZ 12U469Lawn And Garden1 gal.34"Reinforced PVCNo45 psi11"Polyethylene€36.42
WESTWARD 12U480 Handheld Sprayer, 1 gal Sprayer Tank Capacity, Polyethylene, Inch Tank Filter, 42 Inch | CU9XLA 12U480Lawn And Garden1 gal.42"Reinforced PVCNo45 psi9"Polyethylene€37.07
WESTWARD 12U475 Handheld Sprayer, 2 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene | CU9XLB 12U475Janitorial And Sanitation2 gal.42"Reinforced PVCYes45 psi11"Polyethylene€87.35
WESTWARD 12U476 Handheld Sprayer, 3 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene | CU9XLC 12U476Janitorial And Sanitation3 gal.42"Reinforced PVCYes45 psi11"Polyethylene€126.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12U473 Handheld Sprayer, 31/64 gal Sprayer Tank Capacity, Sprayer Pressure Release, Polyethylene
€35.22 /unit