Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 12F840 Hand File Single Cut 10 Inch Black Oxide | AA4DBF

WESTWARD 12F840 Hand File Single Cut 10 Inch Black Oxide

Item: AA4DBF Model: 12F840
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand File
Cut TypeSingle
FinishNatural
Length10"
PatternAmerican
Profile ShapeRectangular
Teeth Per Inch44/45
Edge Cut StyleSingle
Face Cut StyleSingle Cut
File CoarsenessSecond Cut
File Length Without Tang10"
File TypeMill File
File Width1"
TaperRegular Taper
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.25
Ship length (cm)36.83
Ship width (cm)6.1
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z610 Rectangle File For Aluminium 8 In | AA2RRC 10Z610Rectangular€11.62
WESTWARD 10Z611 Rectangle File For Aluminium 10 In | AA2RRD 10Z611Rectangular€14.41
WESTWARD 10Z612 Rectangle File For Aluminium 12 In | AA2RRE 10Z612Rectangular€17.50
WESTWARD 10Z613 Half Round File For Aluminium 8 In | AA2RRF 10Z613Half Round€11.86
WESTWARD 10Z614 Half Round File For Aluminium 10 In | AA2RRG 10Z614Half Round€20.64
WESTWARD 10Z615 Half Round File For Aluminium 12 In | AA2RRH 10Z615Half Round€30.77
WESTWARD 10Z674 File Double Ended Half Round 8 In | AA2RRW 10Z674Half Round€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12F840 Hand File Single Cut 10 Inch Black Oxide
€11.46 /unit