Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 12F809 Hand File Knife Shape 4 Inch 49/50 Tpi | AA4CZX

WESTWARD 12F809 Hand File Knife Shape 4 Inch 49/50 Tpi

Item: AA4CZX Model: 12F809
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand File
Cut TypeBastard
Length4"
Teeth Per Inch49/50
Edge Cut StyleSingle
Face Cut StyleDouble Cut
File CoarsenessBastard Cut
File Length Without Tang4"
File Width1/2"
Handle Length4"
Profile ShapeKnife
TaperTaper Towards Point
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)27.94
Ship width (cm)6.6
HS code8203103000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z610 Rectangle File For Aluminium 8 In | AA2RRC 10Z610Rectangular€11.62
WESTWARD 10Z611 Rectangle File For Aluminium 10 In | AA2RRD 10Z611Rectangular€14.41
WESTWARD 10Z612 Rectangle File For Aluminium 12 In | AA2RRE 10Z612Rectangular€17.50
WESTWARD 10Z613 Half Round File For Aluminium 8 In | AA2RRF 10Z613Half Round€11.86
WESTWARD 10Z614 Half Round File For Aluminium 10 In | AA2RRG 10Z614Half Round€20.64
WESTWARD 10Z615 Half Round File For Aluminium 12 In | AA2RRH 10Z615Half Round€30.77
WESTWARD 10Z674 File Double Ended Half Round 8 In | AA2RRW 10Z674Half Round€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12F809 Hand File Knife Shape 4 Inch 49/50 Tpi
€7.24 /unit