Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 12F680 Knee Pads Nonmarr Foam 1 Size Fits All - 1 Pair | AA4CVV

WESTWARD 12F680 Knee Pads Nonmarr Foam 1 Size Fits All - 1 Pair

Item: AA4CVV Model: 12F680
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.31 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnee Pads
Cap MaterialPoly Pro
Closure TypeQuick Release
ColorBlack, Blue, White
Number Of Straps2
Pad MaterialEva Foam
Pad SizeUniversal
SizeOne Size
Strap MaterialNeoprene
StyleNon Skid
ClosureClip
Includes CaseCase Included
Product TypeKnee Pad

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)8.89
Ship length (cm)25.4
Ship width (cm)20.32
HS code3926909980
Country of OriginCN

Product Variants

ProductModelClosure TypeNumber Of StrapsCap MaterialPad MaterialSizePkg. Qty.Price
WESTWARD 12F687 Knee Pads Swivel Foam 1 Size Fits All - 1 Pair | AA4CWC 12F687Quick Release2Poly ProEva FoamOne Size2€14.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 12F680 Knee Pads Nonmarr Foam 1 Size Fits All - 1 Pair
€37.31 /pack