Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 11V411 Chucking Reamer 1 3/16 Inch Right Hand Cut | AA3UPK

WESTWARD 11V411 Chucking Reamer 1 3/16 Inch Right Hand Cut

Item: AA3UPK Model: 11V411
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer
Chamfer Angle45°
Cutting DirectionRight Hand
Decimal Equivalent1.188"
Dimension TypeFractional Inch
FinishBright
Flute Length2 7/8"
Fractional Size1 3/16"
Left/right HandRight
MaterialHigh Speed Steel
Number Of Flutes10
Overall Length11"
Reamer Size1.187"
ShankRound Shank
Shank ShapeRound
Shank Size1.187"
Shank TypeStraight
Coolant FedNon Coolant Through
Flute TypeSpiral
Measurement SystemFractional Inch
Primary Material ApplicationSteel
Reamer ApplicationThrough Hole
Reamer Diameter1 3/16"
Reamer Size (nominal)1 3/16"
Secondary Material ApplicationSteel
Spiral DirectionRight Hand

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)3.56
Ship length (cm)27.94
Ship width (cm)3.81
HS code8207600035
Country of OriginCN

Product Variants

ProductModelDecimal EquivalentFlute LengthNumber Of FlutesOverall LengthShankDimension TypeShank SizeReamer SizePrice
WESTWARD 11V308 Chucking Reamer 1/32in Straight Flute | AA3UJZ 11V3080.031"1/2"32 1/2"Round ShankFractional Inch0.031"-€7.55
WESTWARD 11V313 Chucking Reamer 7/64in Straight Flute | AA3UKE 11V3130.109"7/8"43 1/2"Round ShankFractional Inch0.109"-€24.86
WESTWARD 11V314 Chucking Reamer 1/8 Inch Straight Flute | AA3UKF 11V3141/8"7/8"43 1/2"Round ShankFractional Inch1/8"-€16.76
WESTWARD 11V315 Chucking Reamer 9/64in Straight Flute | AA3UKG 11V3150.141"1"44"Round ShankFractional Inch0.14"-€29.37
WESTWARD 11V316 Chucking Reamer 5/32in Straight Flute | AA3UKH 11V3160.156"1"44"Round ShankFractional Inch0.156"-€29.37
WESTWARD 11V318 Chucking Reamer 3/16 Inch Straight Flute | AA3UKK 11V3180.188"1 1/8"64 1/2"Round ShankFractional Inch0.187"-€33.00
WESTWARD 11V322 Chucking Reamer 1/4 Inch Straight Flute | AA3UKP 11V3221/4"1 1/2"66"Round ShankFractional Inch1/4"-€20.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 11V411 Chucking Reamer 1 3/16 Inch Right Hand Cut
€205.27 /unit