Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 11V303 Chucking Reamer Sets A-z 26pc | AA3UJU

WESTWARD 11V303 Chucking Reamer Sets A-z 26pc

Item: AA3UJU Model: 11V303
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€706.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChucking Reamer Set
Chamfer Angle45°
Cutting DirectionRight Hand
Dimension TypeLetter
FinishBright
Left/right HandRight
MaterialHigh Speed Steel
Number Of Pieces26
ShankRound Shank
Shank ShapeRound

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)5.08
Ship length (cm)18.8
Ship width (cm)10.16
HS code8207600035
Country of OriginCN

Product Details:

    • Flute Type (Straight)

Product Variants

ProductModelDimension TypeNumber Of PiecesDiameterMaterialFinishCutting DirectionNumber Of FlutesChamfer AnglePrice
WESTWARD 11V296 Chucking Reamer Sets 1/16in- 1/4 Inch 13pc | AA3UJM 11V296Fractional Inch131/16" to 1/4"High Speed SteelBrightRight Hand-45°€255.86
WESTWARD 11V297 Chucking Reamer Sets 1/16in- 1/2 Inch 15pc | AA3UJN 11V297Fractional Inch151/16" to 1/2"High Speed SteelBrightRight Hand645°€420.27
WESTWARD 11V298 Chucking Reamer Sets 1/16in- 1/2 Inch 15pc | AA3UJP 11V298Fractional Inch151/16" to 1/2"High Speed SteelBrightRight Hand-45°€390.47
WESTWARD 11V301 Chucking Reamer Sets 1/16in- 1/2 Inch 29pc | AA3UJR 11V301Fractional Inch291/16" to 1/2"High Speed SteelBrightRight Hand-45°€716.36
WESTWARD 11V302 Chucking Reamer Sets 1/16in- 1/2 Inch 29pc | AA3UJT 11V302Fractional Inch291/16" to 1/2"High Speed SteelBrightRight Hand-45°€855.57
WESTWARD 11V304 Chucking Reamer Sets Wire Size 1-60 60pc | AA3UJV 11V304Wire Size601" to 60"High Speed SteelBrightRight Hand645°€1,080.67
WESTWARD 11V305 Chucking Reamer Sets Wire Size 1-60 60pc | AA3UJW 11V305Wire Size601" to 60"High Speed SteelBrightRight Hand-45°€1,180.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 11V303 Chucking Reamer Sets A-z 26pc
€706.65 /unit