Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z918 Nozzle Kit Ceramic | AA2RZG

WESTWARD 10Z918 Nozzle Kit Ceramic

Item: AA2RZG Model: 10Z918
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Blaster Nozzle Kit
Cfm @ 80 Psi6.2 CFM
MaterialCeramic
Nozzle0.188"
TypeNozzle
Base Outer Diameter5 mm
Compatible With Grainger Part Number10Z917
Compatible With Manufacturer Model Number10Z917
Feed TypeSiphon
IncludesAir Jet
Inner Diameter3/16"
Maximum Air Flow6.2 CFM
Nozzle ShapeTapered
Overall Length35 mm
Product TypeNozzle Kit
Tip Outer Diameter13 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.25
Ship length (cm)11.94
Ship width (cm)7.11
HS code6909195095
Country of OriginCN

Product Variants

ProductModelMaterialTypeCfm @ 80 PsiNozzlePrice
WESTWARD 10Z919 Nozzle Kit Carbide | AA2RZH 10Z919Tungsten CarbideNozzle6.2 CFM0.188"€61.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z918 Nozzle Kit Ceramic
€20.51 /unit