WESTWARD 10Z916 Abrasive Blast Cabinet | AA2RZE

WESTWARD 10Z916 Abrasive Blast Cabinet

Item: AA2RZE Model: 10Z916
In Stock

Get it by Friday, Jun 13

€486.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbrasive Blast Cabinet
Air Intake Connector Size1/4"
ApplicationCleaning Of Small Parts, Dry Blasting
Blast Cabinet GroupingAbrasive Blast Cabinet
Cabinet DesignBenchtop
Cabinet MaterialSteel
Cabinet Opening TypeTop Door
Cfm @ 80 Psi6.2 CFM
Compatible Abrasive MediaAluminum Oxide, Garnet, Glass Beads, Plastic Grit, Silicon Carbide, Steel, Steel Grit
FeaturesNot Applicable
Feed TypeSiphon
IncludesNot Applicable
Nominal Size19" x 18"
Overall Depth20"
Overall Dimensions19.344" x 25" x 20"
Overall Height19 3/8"
Overall Width25"
Side OpeningNo Side Opening
Side Opening Height19 5/16"
Side Opening LocationNot Applicable
Side Opening Width23"
Top Opening19" x 15.5"
Top Opening Height19"
Top Opening Width15 1/2"
TypeBench Top
Window20" x 17"
Window Height17"
Window Width20"
Work Area Depth18"
Work Area Dimensions12" x 22" x 18"
Work Area Height12"
Work Area Width22"
Working Width19" x 15 1/2"
Air Intake Connector TypeNPT
Maximum Air Flow6.2 CFM
Maximum Air Pressure125 psi
Media Capacity2.5 gal.
Minimum Air Pressure40 psi
Mounting LocationBenchtop
Product TypeAbrasive Blast Cabinet
Seriescabinet sandblaster
Side Door Height19 5/16"
Side Door Width23"
Top Door Height19"
Top Door Width15 1/2"
Work Area Maximum Weight Capacity50 lbs.

Shipping Info:

Ship weight (kg) 18.54
Ship height (cm)49.13
Ship length (cm)50.8
Ship width (cm)63.5
HS code8424301000
Country of OriginCN

Product Details:

    • Top Opening (In.) (19 x 15-1/2)
    • Work Area Depth (In.) (18)
    • Work Area Height (In.) (12)
    • Work Area Width (In.) (22)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z916 Abrasive Blast Cabinet
€486.03 /unit