Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WESTWARD 10Z714 Mill File Smooth Cut Rectangular 8 Inch Length | AA2RUJ

WESTWARD 10Z714 Mill File Smooth Cut Rectangular 8 Inch Length

Item: AA2RUJ Model: 10Z714
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMill File
Cut TypeSmooth
FinishNatural
Length8"
PatternAmerican
Profile ShapeRectangular
Teeth Per Inch58/59
Edge Cut StyleSingle
Face Cut StyleSingle Cut
File Body FinishNatural
File CoarsenessSmooth Cut
File Length Without Tang8"
File TypeMachinists File
File Width13/16"
Number Of Cut Edges4
TaperTaper Towards Point
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)1.52
Ship length (cm)41.66
Ship width (cm)8.64
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z606 Hand File For Laminates/plastics 8 In | AA2RQY 10Z606-€6.90
WESTWARD 10Z607 Hand File For Laminates/plastics 10 In | AA2RQZ 10Z607-€9.10
WESTWARD 10Z608 Hand File For Laminates/plastics 12 In | AA2RRA 10Z608-€14.21
WESTWARD 10Z609 Hand File For Laminates/plastics 14 In | AA2RRB 10Z609-€22.19
WESTWARD 10Z699 Mill File Bastard Cut Rectangular 4 Inch Length | AA2RTU 10Z699Rectangular€3.65
WESTWARD 10Z701 Mill File Bastard Cut Rectangular 6 Inch Length | AA2RTV 10Z701Rectangular€7.12
WESTWARD 10Z702 Mill File Bastard Cut Rectangular 8 Inch Length | AA2RTW 10Z702Rectangular€5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z714 Mill File Smooth Cut Rectangular 8 Inch Length
€9.72 /unit