Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z710 Mill File Second Cut Rectangular 12 Inch Length | AA2RUE

WESTWARD 10Z710 Mill File Second Cut Rectangular 12 Inch Length

Item: AA2RUE Model: 10Z710
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMill File
Cut TypeSecond
FinishNatural
Length12"
PatternAmerican
Profile ShapeRectangular
Teeth Per Inch39/40
Edge Cut StyleSingle
Face Cut StyleSingle Cut
File Body FinishNatural
File CoarsenessSecond Cut
File Length Without Tang12"
File TypeMill File
File Width1 3/16"
Number Of Cut Edges4
TaperTaper Towards Point
Thickness13/64"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)1.02
Ship length (cm)43.69
Ship width (cm)5.84
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z606 Hand File For Laminates/plastics 8 In | AA2RQY 10Z606-€6.90
WESTWARD 10Z607 Hand File For Laminates/plastics 10 In | AA2RQZ 10Z607-€9.10
WESTWARD 10Z608 Hand File For Laminates/plastics 12 In | AA2RRA 10Z608-€14.21
WESTWARD 10Z609 Hand File For Laminates/plastics 14 In | AA2RRB 10Z609-€22.19
WESTWARD 10Z699 Mill File Bastard Cut Rectangular 4 Inch Length | AA2RTU 10Z699Rectangular€3.65
WESTWARD 10Z701 Mill File Bastard Cut Rectangular 6 Inch Length | AA2RTV 10Z701Rectangular€7.12
WESTWARD 10Z702 Mill File Bastard Cut Rectangular 8 Inch Length | AA2RTW 10Z702Rectangular€5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z710 Mill File Second Cut Rectangular 12 Inch Length
€11.98 /unit