Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10Z690 Hand File Double Groove Spl Half Round 8 Inch Length | AA2RTJ

WESTWARD 10Z690 Hand File Double Groove Spl Half Round 8 Inch Length

Item: AA2RTJ Model: 10Z690
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand File
Cut TypeSPL
FinishNatural
Length8"
PatternAmerican
Profile ShapeHalf Round
Teeth Per Inch25/26
Edge Cut StyleSafe
Face Cut StyleDouble Cut
File Body FinishNatural
File CoarsenessSmooth Cut
File Length Without Tang8"
File Width13/16"
Handle Length8"
Number Of Cut Edges2
TaperTaper Towards Point
Thickness15/64"

Shipping Info:

Ship weight (kg) 0.1264
Ship height (cm)1.52
Ship length (cm)41.66
Ship width (cm)8.64
HS code8203109000
Country of OriginIN

Product Variants

ProductModelProfile ShapePrice
WESTWARD 10Z610 Rectangle File For Aluminium 8 In | AA2RRC 10Z610Rectangular€11.62
WESTWARD 10Z611 Rectangle File For Aluminium 10 In | AA2RRD 10Z611Rectangular€14.41
WESTWARD 10Z612 Rectangle File For Aluminium 12 In | AA2RRE 10Z612Rectangular€17.50
WESTWARD 10Z613 Half Round File For Aluminium 8 In | AA2RRF 10Z613Half Round€11.86
WESTWARD 10Z614 Half Round File For Aluminium 10 In | AA2RRG 10Z614Half Round€20.64
WESTWARD 10Z615 Half Round File For Aluminium 12 In | AA2RRH 10Z615Half Round€30.77
WESTWARD 10Z674 File Double Ended Half Round 8 In | AA2RRW 10Z674Half Round€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10Z690 Hand File Double Groove Spl Half Round 8 Inch Length
€28.28 /unit