WESTWARD 10J165 Tool Chest 20-1/2 Wx8-5/8 Dx13-3/4 H Red | AA2GUD

WESTWARD 10J165 Tool Chest 20-1/2 Wx8-5/8 Dx13-3/4 H Red

Item: AA2GUD Model: 10J165
In Stock

Get it by Wednesday, Jun 11

€196.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Tool Chest
Body FinishPowder Coated
ColorRed
ConfigurationIndividual Tool Box
Drawer Slide TypeFriction
Drawer SlidesFriction
External Material14" , 9" , Steel
FeaturesTopper/Footer Molded Parts Storage
FinishPowder Coated
Handle DesignFolding Top
Height14"
IncludesDrawers, Keys
Includes CastersNo
Includes DrawersYes
Includes KeysYes
Inside Depth9 1/2"
Inside Height9.593"
Inside Width20.094"
Load Rating22 lbs.
Locking SystemPadlock
MaterialSteel
Nominal Outside Width20"
Number Of Boxes1
Number Of Drawers2
Number Of Handles1
Number Of Keys Included1
Number Of Pieces1
Number Of Trays0
Overall Depth8 5/8"
Overall Height13 3/4"
Overall Width20 1/2"
StackableNo
Storage Capacity1900 cu. in.
Body Gauge0.8 mm
Handle TypeFixed
Total Storage Capacity1440 cu. in.

Shipping Info:

Ship weight (kg) 11.07
Ship height (cm)34.93
Ship length (cm)21.91
Ship width (cm)52.07
HS code7326908588
Country of OriginCN

Product Variants

ProductModelLocking SystemColorOverall DepthInside DepthConfigurationMaterialOverall WidthOverall HeightPrice
WESTWARD 44ZJ87 Portable Tool Chest 20-1/2 x 8-19/32 x 13-3/4 | AH9VEG 44ZJ87Padlock HaspBlack8"8.312"Individual CaseSteel20 1/2"13 3/4"€131.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10J165 Tool Chest 20-1/2 Wx8-5/8 Dx13-3/4 H Red
€196.21 /unit