WESTWARD 10G166 Wheelbarrow Steel 6 Cubic Feet Pneumatic | AA2FJD

WESTWARD 10G166 Wheelbarrow Steel 6 Cubic Feet Pneumatic

Item: AA2FJD Model: 10G166
In Stock

Get it by Tuesday, Jun 10

€208.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheelbarrow
Axle Dia.5/8"
Capacity6 cu. ft.
Handle MaterialHardwood
HandlesHardwood
Number Of Wheels1
Wheel Dia.15 1/2"
Wheel MaterialRubber, Steel
Wheel TypePneumatic
Wheel Width6"
Axle Diameter5/8"
Product TypeWheelbarrow
Tray MaterialSteel
Wheel Diameter15 1/2"

Shipping Info:

Ship weight (kg) 24.3
Ship height (cm)99.57
Ship length (cm)64.52
Ship width (cm)30.48
HS code8716805090
Country of OriginCN

Product Details:

    • Tray Material (Seamless Steel)

Product Variants

ProductModelWheel TypeWheel MaterialNumber Of WheelsHandle MaterialAxle Dia.CapacityHandlesWheel Dia.Price
WESTWARD 10G167 Wheelbarrow Steel 6 Cubic Feet Flat Free | AA2FJE 10G167Flat FreePolyurethane Foam1Hardwood5/8"6 cu. ft.Hardwood15 1/2"€224.74
RFQ
WESTWARD 10G168 Wheelbarrow Steel 6 Cubic Feet Pneumatic | AA2FJF 10G168PneumaticRubber, Steel1Hardwood5/8"6 cu. ft.Hardwood15 1/2"€237.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10G166 Wheelbarrow Steel 6 Cubic Feet Pneumatic
€208.62 /unit