Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10E906 Flex Socket 3/8 Inch Drive 8mm 6 Point Standard | AA2ECY

WESTWARD 10E906 Flex Socket 3/8 Inch Drive 8mm 6 Point Standard

Item: AA2ECY Model: 10E906
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Socket
Category TypeHex Socket
Drive Size3/8"
Drive TypeHand
FeaturesFlex
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Measurement TypeMetric
Number Of Points6
Output TypeHex
Overall Length1.844"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
TypeFlex
Product TypeFlex Socket
Socket Shape6-Point
Socket Size8 mm
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.65
Ship length (cm)1.9
Ship width (cm)1.9
HS code8204200000
Country of OriginTW

Product Variants

ProductModelOverall LengthTypeDrive SizeNumber Of PointsSocket DepthMaterialFinishDrive TypePrice
WESTWARD 10E907 Flex Socket 3/8 Inch Drive 9mm 6 Point Standard | AA2ECZ 10E9071.844"Flex3/8"6StandardAlloy SteelFull PolishHand€6.60
WESTWARD 10E908 Flex Socket 3/8 Inch Drive 20mm 6 Point Standard | AA2EDA 10E9082.094"Flex3/8"6StandardAlloy SteelFull PolishHand€8.49
WESTWARD 10E909 Flex Socket 3/8 Inch Drive 21mm 6 Point Standard | AA2EDB 10E9092.094"Flex3/8"6StandardAlloy SteelFull PolishHand€8.71
WESTWARD 10E910 Flex Socket 3/8 Inch Drive 22mm 6 Point Standard | AA2EDC 10E9102.094"Flex3/8"6StandardAlloy SteelFull PolishHand€8.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10E906 Flex Socket 3/8 Inch Drive 8mm 6 Point Standard
€7.47 /unit