Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10E356 Socket 3/4 Inch Drive 54mm 6 Point Deep | AA2DJA

WESTWARD 10E356 Socket 3/4 Inch Drive 54mm 6 Point Deep

Item: AA2DJA Model: 10E356
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size3/4"
Drive TypeHand
FinishFull Polish
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeMetric
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length3.562"
Socket DepthDeep
System Of MeasurementMetric
Tether CapableNot Tether Capable
Product TypeSocket
Socket Shape6-Point
Socket Size54 mm
StandardsASME B107.5M
Tether ReadyYes

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)10.16
Ship length (cm)7.37
Ship width (cm)7.37
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishOverall LengthDrive SizeMaterialDrive TypeTether CapablePrice
WESTWARD 10E316 Socket 3/4 Inch Drive 19mm 6 Point Standard | AA2DGG 10E3166StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.14
WESTWARD 10E317 Socket 3/4 Inch Drive 21mm 6 Point Standard | AA2DGH 10E3176StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.16
WESTWARD 10E318 Socket 3/4 Inch Drive 22mm 6 Point Standard | AA2DGJ 10E3186StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.12
WESTWARD 10E319 Socket 3/4 Inch Drive 23mm 6 Point Standard | AA2DGK 10E3196StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.30
WESTWARD 10E320 Socket 3/4 Inch Drive 24mm 6 Point Standard | AA2DGL 10E3206StandardFull Polish2"3/4"Alloy SteelHandNot Tether Capable€10.35
WESTWARD 10E321 Socket 3/4 Inch Drive 26mm 6 Point Standard | AA2DGM 10E3216StandardFull Polish2.062"3/4"Alloy SteelHandNot Tether Capable€11.65
WESTWARD 10E322 Socket 3/4 Inch Drive 27mm 6 Point Standard | AA2DGN 10E3226StandardFull Polish2.062"3/4"Alloy SteelHandNot Tether Capable€11.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10E356 Socket 3/4 Inch Drive 54mm 6 Point Deep
€68.25 /unit