Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10E266 Socket 1/2 Inch Drive 26mm 12 Point Deep | AA2DED

WESTWARD 10E266 Socket 1/2 Inch Drive 26mm 12 Point Deep

Item: AA2DED Model: 10E266
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/2"
Drive TypeHand
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Measurement TypeMetric
Number Of Points12
Overall Length3.031"
Socket DepthDeep
System Of MeasurementMetric
Tether CapableNot Tether Capable
Product TypeSocket
Socket Size26 mm
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.62
Ship length (cm)3.3
Ship width (cm)3.3
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsSocket DepthFinishOverall LengthDrive SizeMaterialDrive TypeTether CapablePrice
WESTWARD 10E229 Socket 1/2 Inch Drive 11mm 6 Point Deep | AA2DCQ 10E2296DeepFull Polish3.031"1/2"Alloy SteelHandNot Tether Capable€4.81
WESTWARD 10E251 Socket 1/2 Inch Drive 9mm 12 Point Standard | AA2DDM 10E25112StandardFull Polish1 1/2"1/2"Alloy SteelHandNot Tether Capable€2.15
WESTWARD 10E252 Socket 1/2 Inch Drive 20mm 12 Point Standard | AA2DDN 10E25212StandardFull Polish1 1/2"1/2"Alloy SteelHandNot Tether Capable€9.13
WESTWARD 10E253 Socket 1/2 Inch Drive 21mm 12 Point Standard | AA2DDP 10E25312StandardFull Polish1 1/2"1/2"Alloy SteelHandNot Tether Capable€9.57
WESTWARD 10E254 Socket 1/2 Inch Drive 23mm 12 Point Standard | AA2DDQ 10E25412StandardFull Polish1 5/8"1/2"Alloy SteelHandNot Tether Capable€5.19
WESTWARD 10E255 Socket 1/2 Inch Drive 25mm 12 Point Standard | AA2DDR 10E25512StandardFull Polish1 5/8"1/2"Alloy SteelHandNot Tether Capable€6.19
WESTWARD 10E257 Socket 1/2 Inch Drive 28mm 12 Point Standard | AA2DDU 10E25712StandardFull Polish1.719"1/2"Alloy SteelHandNot Tether Capable€7.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10E266 Socket 1/2 Inch Drive 26mm 12 Point Deep
€24.46 /unit