Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10E201 Flex Socket 1/2 Inch Drive 13/16 Inch 6 Point Standard | AA2DBM

WESTWARD 10E201 Flex Socket 1/2 Inch Drive 13/16 Inch 6 Point Standard

Item: AA2DBM Model: 10E201
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Socket
Category TypeHex Socket
Drive Size1/2"
Drive TypeHand
FeaturesFlex
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Number Of Points6
Output TypeHex
Overall Length2 5/8"
Socket DepthStandard
Socket Size13/16"
Socket Sizes13/16"
Tether CapableNot Tether Capable
TypeFlex
Measurement TypeSAE
Product TypeSocket
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.1336
Ship height (cm)6.55
Ship length (cm)2.65
Ship width (cm)2.65
HS code8204200000
Country of OriginTW

Product Variants

ProductModelNumber Of PointsOverall LengthSocket SizeTypeDrive SizeSocket DepthMaterialFinishPrice
WESTWARD 10E195 Flex Socket 1/2 Inch Drive 1/2 Inch 6 Point Standard | AA2DBG 10E19562 3/8"1/2"Flex1/2"StandardAlloy SteelFull Polish€8.68
WESTWARD 10E196 Flex Socket 1/2 Inch Drive 9/16 Inch 6 Point Standard | AA2DBH 10E19662.469"9/16"Flex1/2"StandardAlloy SteelFull Polish€8.63
WESTWARD 10E197 Flex Socket 1/2 Inch Drive 5/8 Inch 6 Point Standard | AA2DBJ 10E19762.469"5/8"Flex1/2"StandardAlloy SteelFull Polish€8.61
WESTWARD 10E198 Flex Socket 1/2 Inch Drive 11/16 Inch 6 Point Standard | AA2DBK 10E19862 1/2"11/16"Flex1/2"StandardAlloy SteelFull Polish€8.65
WESTWARD 10E199 Flex Socket 1/2 Inch Drive 3/4 Inch 6 Point Standard | AA2DBL 10E19962.562"3/4"Flex1/2"StandardAlloy SteelFull Polish€9.34
WESTWARD 10E202 Flex Socket 1/2 Inch Drive 7/8 Inch 6 Point Standard | AA2DBN 10E20262 5/8"7/8"Flex1/2"StandardAlloy SteelFull Polish€9.80
WESTWARD 10E211 Flex Socket 1/2 Inch Drive 1/2 Inch 12 Point Standard | AA2DBW 10E211122 3/8"1/2"Flex1/2"StandardAlloy SteelFull Polish€8.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10E201 Flex Socket 1/2 Inch Drive 13/16 Inch 6 Point Standard
€10.58 /unit