Flat Shipping

Flat Shipping at €24.99 + VAT

WESTWARD 10D760 Jaw Inserts 5-1/2 Inch For AA2CKW Pair | AA2CMX

WESTWARD 10D760 Jaw Inserts 5-1/2 Inch For AA2CKW Pair

Item: AA2CMX Model: 10D760
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Jaw Inserts
MaterialSteel
Overall Length5 1/2"
Cap MaterialSteel
Compatible With BrandWestward
Compatible With Grainger Part Number10D712
Includes(4) Screws

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)3.81
HS code8205700090
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialImpact RatedPkg. Qty.Price
WESTWARD 10D757 Jaw Inserts 6-1/8 Inch For AA2CKF Pair | AA2CMU 10D7576.125"SteelNo2€28.60
WESTWARD 10D758 Jaw Inserts 6-1/2 Inch For AA2CKX Pair | AA2CMV 10D7586 1/2"Steel-2€32.44
WESTWARD 10D759 Jaw Inserts 5-1/8 Inch For AA2CKG Pair | AA2CMW 10D7595.125"SteelNo2€27.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD 10D760 Jaw Inserts 5-1/2 Inch For AA2CKW Pair
€31.85 /pack